ANGLEDRILL45Degrees STD 3500 RPM 1/4-28

  • Mfr # SDR4A35F8L
  • Zoro # G724296700
product price: 
$
1,189.99
/ea
Free Shipping & Returns

Key Features

Drill Chuck Type
Threaded
Spindle Thread Size
1/4"-28
Gear Train
Planetary
Reversible
No
Handle Material
Composite
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDR4A35F8L
Zoro #
G724296700
UPC #
781150511508
Country of Origin
United States
Item
Air-Powered Drill
Drill Chuck Type
Threaded
Gear Train
Planetary
Reversible
No
Handle Material
Composite
Horsepower
0.4 hp
Drilling Capacity in Aluminum
0 in
Tool Life
Long Lasting
Power Source
Air-Powered
Drilling Capacity in Wood
0 in
Exhaust Location
Rear
Frequency of Use
Frequent Maintenance to Heavy Production
Tool Series
Signature Series Minature Angle Drill
Variable Speed
No
Application
Drilling
Free Speed
3,500 RPM
Housing Material
Aluminum
Air Pressure
90 psig
Throttle Type
Lever
Handle Type
Miniature Angle
Air Inlet Gender
Female
Bearing Design
Needle
Repairable
Yes
Number of Speed Settings
Continuous
Drilling Capacity in Steel
0 in
Tool Weight
1.9 lb
Includes
Tool Only
Air Consumption
21 scfm
Air Inlet Type
NPT
Side to Center
7/10 in
Drilling Capacity in Cast Iron
0 in

Dimensions

Spindle Thread Size
1/4"-28
Spindle Screw Size
1/4 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Overall Length
9 13/16 in
Chuck Size
1/4 in
Right Angle Length
1 1/8 in
Overall Width
1 13/32 in
Overall Height
9 1/2 in

Description

Air-Powered Drill, Free Speed 3,500 RPM, Handle Material Composite, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 9 13/16 in, Right Angle Length 1 1/8 in, Tool Weight 1.9 lb

Ratings & reviews