Shop SIOUX TOOLS

6" RO SNDR-3/8" NON VAC PSA

  • Mfr # RO2512-60CNP
  • Zoro # G924296524

product price: 
$
399.99
/ea
Free Shipping & Returns

Key Features

Horsepower
0.2 hp
Air Consumption
13 scfm
For Robot or Cobot
Not For Robot or Cobot
Hose Size - Minimum
3/8 in
Orbit Diameter
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RO2512-60CNP
Zoro #
G924296524
UPC #
781150268228
Country of Origin
United States
Item
Air Orbital Sander
Horsepower
0.2 hp
Air Consumption
13 scfm
For Robot or Cobot
Not For Robot or Cobot
Repairable
Yes
Required Pressure
90 psig
Speed Settings
Variable
Frequency of Use
Frequent Maintenance to Heavy Production
Air Inlet Type
NPT
Disc Speed - Maximum
12,000 RPM
Tool Weight
1.5 lb
Vacuum Type
Non-Vacuum
Handle Type
Palm
Tool Life
Long Lasting
Standards
CE
Motor Type
Gearless
Air Inlet Gender
Female
Product Type
Orbital Sander
Tool Series
RO2512
Vibration Level
2.3 m/sq sec
Robot Mounting Components Included
Tool Only
Abrasive Mount Type
Pressure Sensitive Adhesive
Disc Motion
Random Orbital
Features
24-Position Grip, Built-in Speed Control, Color-Coded Rings for Orbit Diameter
Exhaust Location
Rear

Dimensions

Hose Size - Minimum
3/8 in
Orbit Diameter
3/8 in
Disc Diameter - Maximum
6 in
Air Inlet Connection Size
1/4 in
Overall Height
3 5/16 in
Overall Length
5 3/4 in

Description

Air Orbital Sander, Vacuum Type Non-Vacuum, Disc Motion Random Orbital, Abrasive Mount Type Pressure Sensitive Adhesive, Motor Type Gearless, Orbit Diameter 3/8 in, Horsepower 0.2 hp, Air Consumption 13 scfm, Required Pressure 90 psig, Air Inlet Type NPT, Dust Collection Type Included Not Applicable, Exhaust Location Rear, Tool Series RO2512, Vibration Level 2.3 m/sq sec, Air Inlet Gender Female, Tool Weight 1.5 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.