.6HP 1/2" KEYLESS RR 2000 RPM
- Mfr # SDR6P20RK4RR
- Zoro # G424296406
product price:Â
$
594.99
/ea
Free Shipping & Returns
Key Features
Application
Drilling
Handle Material
Rubber
Includes
3-Jaw Chuck and Key
Spindle Thread Size
1/2"-20
Drill Chuck Type
Keyless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDR6P20RK4RR
- Zoro #
- G424296406
- UPC #
- 781150512147
- Country of Origin
- United States
Dimensions
- Spindle Thread Size
- 1/2"-20
- Spindle Screw Size
- 1/2 in
- Chuck Size
- 1/2 in
- Hose Size - Minimum
- 3/8 in
- Overall Length
- 7 5/16 in
- Air Inlet Connection Size
- 1/4 in
Details
- Item
- Air-Powered Drill
- Application
- Drilling
- Handle Material
- Rubber
- Includes
- 3-Jaw Chuck and Key
- Drill Chuck Type
- Keyless
- Tool Weight
- 2.7 lb
- Air Inlet Type
- NPT
- Air Consumption
- 25 scfm
- Side to Center
- 4/5 in
- Air Pressure
- 90 psig
- Power Source
- Air-Powered
- Horsepower
- 0.6 hp
- Repairable
- Yes
- Variable Speed
- No
- Reversible
- Yes
- Free Speed
- 2,000 RPM
- Housing Material
- Aluminum
- Gear Train
- Planetary
Description
Air-Powered Drill, Free Speed 2,000 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 7 5/16 in, Tool Weight 2.7 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.