T-HANDLE DRILL 3/8IN 2600 RPM

  • Mfr # SDR10T26N3
  • Zoro # G324296698
product price: 
$
1,250.99
/ea
Free Shipping & Returns

Key Features

Free Speed
2,600 RPM
Application
Drilling
Power Source
Air-Powered
Tool Series
Signature
Overall Length
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDR10T26N3
Zoro #
G324296698
UPC #
781150511317
Country of Origin
United States

Dimensions

Overall Length
36 in
Chuck Size
3/8 in
Hose Size - Minimum
3/8 in
Spindle Thread Size
3/8"-24
Air Inlet Connection Size
1/4 in
Spindle Screw Size
3/8 in

Details

Item
Air-Powered Drill
Free Speed
2,600 RPM
Application
Drilling
Power Source
Air-Powered
Tool Series
Signature
Throttle Type
Lever
Air Pressure
90 psig
Air Inlet Type
NPT
Tool Weight
5.6 lb
Horsepower
1 hp
Reversible
No
Drill Chuck Type
Keyed
Includes
3-Jaw Chuck and Key
Repairable
Yes
Gear Train
Planetary
Air Consumption
35 scfm
Housing Material
Aluminum
Variable Speed
No
Handle Type
T-Handle

Description

Air-Powered Drill, Free Speed 2,600 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 36 in, Tool Weight 5.6 lb

Ratings & reviews