Shop SIOUX TOOLS
See all product information
Create Account
DRILL SS AH 3/8IN REV 600 RPM
- Mfr # SDR10A6R3
- Zoro # G624296626
product price:Â
$
1,592.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Connection Size
1/4 in
Reversible
Yes
Gear Train
Planetary
Chuck Size
3/8 in
Air Pressure
90 psig
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10A6R3
- Zoro #
- G624296626
- UPC #
- 781150275820
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Reversible
- Yes
- Gear Train
- Planetary
- Air Pressure
- 90 psig
- Horsepower
- 1 hp
- Side to Center
- 4/5 in
- Air Consumption
- 30 scfm
- Variable Speed
- No
- Air Inlet Type
- NPT
- Handle Type
- Right Angle
- Repairable
- Yes
- Application
- Drilling
- Power Source
- Air-Powered
- Drill Chuck Type
- Keyed
- Free Speed
- 600 RPM
- Throttle Type
- Lever
- Tool Weight
- 3.3 lb
- Housing Material
- Aluminum
- Includes
- 3-Jaw Chuck and Key
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Chuck Size
- 3/8 in
- Spindle Screw Size
- 3/8 in
- Hose Size - Minimum
- 3/8 in
- Overall Length
- 12 in
- Spindle Thread Size
- 3/8"-24
Description
Air-Powered Drill, Free Speed 600 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 12 in, Tool Weight 3.3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.