.6HP HT RR POS CLUTCH SD 2500
- Mfr # SSD6P25PSRR
- Zoro # G024296684
product price:Â
$
699.99
/ea
Free Shipping & Returns
Key Features
Clutch Type
Positive
Frequency of Use
Frequent Maintenance to Heavy Production
Tool Life
Long Lasting
Torque - Maximum
40 in-lb
Variable Speed
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD6P25PSRR
- Zoro #
- G024296684
- UPC #
- 781150512697
- Country of Origin
- United States
- Item
- Air Screwdriver
- Clutch Type
- Positive
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Tool Life
- Long Lasting
- Torque - Maximum
- 40 in-lb
- Variable Speed
- No
- Air Pressure
- 90 psig
- Torque Range Soft Draw
- 40 in-lb
- Side to Center
- 0.8 in
- Power Source
- Air Powered
- Housing Material
- Aluminum
- Repairable
- Yes
- Air Inlet Type
- NPT
- Handle Type
- Pistol-Grip
- Air Consumption
- 25 scfm
- Hex Bit
- 1/4 in Quick Change
- Reversible
- Yes
- Free Speed
- 2,500 RPM
- Tool Weight
- 2.2 lb
Dimensions
- Overall Length
- 6 4/5 in
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
Description
Air Screwdriver, Torque Range Soft Draw 40 in-lb, Free Speed 2,500 RPM, Overall Length 6 4/5 in, Hex Bit 1/4 in Quick Change
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.