Shop SIOUX TOOLS

A RIVETER SGL CYL 3IN-CR1

  • Mfr # SZEA5030
  • Zoro # G024296127

product price: 
$
3,731.99
/ea
Free Shipping & Returns

Key Features

Power Source
Air-Powered
Features
CR-1 - Single Cylinder, Safety Throttle
Air Pressure - Minimum
90 psi
Material
Steel
Includes Mandrel Collection
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SZEA5030
Zoro #
G024296127
UPC #
781150233561
Country of Origin
United States

Dimensions

Hose Size - Minimum
3/8 in
Overall Height
10 7/8 in
Nose Length
3 in
Overall Length
10 7/8 in
Air Inlet Connection Size
1/4 in
Overall Width
2 3/4 in
Stroke Length
1 1/4 in

Details

Item
Air A-Riveter
Power Source
Air-Powered
Features
CR-1 - Single Cylinder, Safety Throttle
Air Pressure - Minimum
90 psi
Material
Steel
Includes Mandrel Collection
No
Repairable
Yes
Tool Life
Long Lasting
Tool Weight
4.75 lb
Pulling Force
1,800 lbf
Includes
Tool Only
Frequency of Use
Frequent Maintenance to Heavy Production
Air Pressure - Maximum
90 psig
Air Inlet Gender
Female
Air Inlet Type
NPT
Exhaust Location
Side
Housing Material
Aluminum
Standards
CE

Description

Air A-Riveter, Air-Powered, Air Consumption Not Applicable, Exhaust Location Side, For Rivet Nut Thread Size Not Applicable, For Helical Insert Size Not Applicable, Pulling Force 1,800 lbf, Stroke Length 1 1/4 in, Nose Length 3 in, Overall Length 10 7/8 in, Overall Height 10 7/8 in, Overall Width 2 3/4 in, Housing Material Aluminum, Includes Mandrel Collection No, Tool Weight 4.75 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.