Shop SIOUX TOOLS
See all product information
Create Account
C RIVETER TAN CYL LESS YOK
- Mfr # SZEA6000
- Zoro # G224296125
product price:Â
$
3,371.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum
Stroke Length
9/16 in
Air Inlet Type
NPT
Tool Weight
4.5 lb
Air Pressure - Maximum
90 psig
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SZEA6000
- Zoro #
- G224296125
- UPC #
- 781150233585
- Country of Origin
- United States
Dimensions
- Stroke Length
- 9/16 in
- Overall Height
- 11 1/4 in
- Overall Width
- 2 3/4 in
- Overall Length
- 11 1/4 in
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
Description
Air C-Riveter, Air-Powered, Air Consumption Not Applicable, Exhaust Location Side, For Rivet Nut Thread Size Not Applicable, For Helical Insert Size Not Applicable, Pulling Force 6,000 lbf, Rivet Type Solid Rivet, Stroke Length 9/16 in, Nose Length Not Applicable, Overall Length 11 1/4 in, Overall Height 11 1/4 in, Overall Width 2 3/4 in, Housing Material Aluminum, Includes Mandrel Collection No, Tool Weight 4.5 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.