Shop SIOUX TOOLS
See all product information
Create Account
A RIVETER TAN CYL 2-1/4IN-CR1
- Mfr # SZEA7022
- Zoro # G324296377
product price:Â
$
4,061.99
/ea
Free Shipping & Returns
Key Features
Air Pressure - Maximum
90 psig
Tool Weight
6 lb
Pulling Force
4,300 lbf
Includes Mandrel Collection
No
Standards
CE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SZEA7022
- Zoro #
- G324296377
- UPC #
- 781150276230
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 3/4 in
- Hose Size - Minimum
- 3/8 in
- Stroke Length
- 7/8 in
- Nose Length
- 2 1/4 in
- Air Inlet Connection Size
- 1/4 in
- Overall Height
- 13 in
- Overall Length
- 13 in
Description
Air A-Riveter, Air-Powered, Air Consumption Not Applicable, Exhaust Location Side, For Rivet Nut Thread Size Not Applicable, For Helical Insert Size Not Applicable, Pulling Force 4,300 lbf, Stroke Length 7/8 in, Nose Length 2 1/4 in, Overall Length 13 in, Overall Height 13 in, Overall Width 2 3/4 in, Housing Material Aluminum, Includes Mandrel Collection No, Tool Weight 6 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.