A RIVETER TAN CYL 3IN-CR1

  • Mfr # SZEA7030
  • Zoro # G924296173
product price: 
$
4,164.99
/ea
Free Shipping & Returns

Key Features

Air Pressure - Minimum
90 psi
Features
CR-1 - Tandem Cylinder, Safety Throttle
Includes Mandrel Collection
No
Hose Size - Minimum
3/8 in
Includes
Tool Only
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SZEA7030
Zoro #
G924296173
UPC #
781150233660
Country of Origin
United States

Dimensions

Hose Size - Minimum
3/8 in
Nose Length
3 in
Stroke Length
1 1/4 in
Overall Width
2 3/4 in
Overall Length
13 3/4 in
Air Inlet Connection Size
1/4 in
Overall Height
13 3/4 in

Details

Item
Air A-Riveter
Air Pressure - Minimum
90 psi
Features
CR-1 - Tandem Cylinder, Safety Throttle
Includes Mandrel Collection
No
Includes
Tool Only
Air Pressure - Maximum
90 psig
Housing Material
Aluminum
Frequency of Use
Frequent Maintenance to Heavy Production
Material
Steel
Repairable
Yes
Air Inlet Type
NPT
Air Inlet Gender
Female
Tool Life
Long Lasting
Pulling Force
3,400 lbf
Tool Weight
6.25 lb
Exhaust Location
Side
Standards
CE
Power Source
Air-Powered

Description

Air A-Riveter, Air-Powered, Air Consumption Not Applicable, Exhaust Location Side, For Rivet Nut Thread Size Not Applicable, For Helical Insert Size Not Applicable, Pulling Force 3,400 lbf, Stroke Length 1 1/4 in, Nose Length 3 in, Overall Length 13 3/4 in, Overall Height 13 3/4 in, Overall Width 2 3/4 in, Housing Material Aluminum, Includes Mandrel Collection No, Tool Weight 6.25 lb

Ratings & reviews