Shop INGERSOLL-RAND
See all product information
Create Account
Narrow Chisel Steel 14"L Hex 7/8" x 3-1/
- Mfr # 50199207
- Zoro # G323396801
product price:Â
$
72.85
/ea
Key Features
Tip Width
1 in
Compatible Manufacturer Part Number
93A1, 93LA1, 95A1, 95LA1
Collar Type
Round
Overall Length
17 1/4 in
Point Type
Flat Chisel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50199207
- Zoro #
- G323396801
- UPC #
- 3663836070752
- Country of Origin
- China
- Compatible Manufacturer Part Number
- 93A1, 93LA1, 95A1, 95LA1
- Collar Type
- Round
- Point Type
- Flat Chisel
- Includes
- (10) Chisel Steels
- Shank Shape
- Hex
- Compatible Product Type
- Digger
- Cutting Application
- Demolition, Digging
- Material
- Steel
- Construction
- Shank Only
- Item
- Narrow Chisel Steel 14"L Hex 7/8" x 3-1/4" Shank
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Tip Width
- 1 in
- Overall Length
- 17 1/4 in
- Shank Size
- 3.3 in
- Wire Rope Length
- 17 1/4 in
- Length
- 17 1/4 in
Description
Narrow Chisel Steel 14 In.L Hex 7/8 In. x 3-1/4 In. Shank, Non-Sparking No, Shank Shape Hex, Shank Size 3.3 in, Shank Design Not Applicable, Overall Length 17 1/4 in, Material Steel, Point Type Flat Chisel, Cutting Application Demolition, Digging, Includes (10) Chisel Steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.