Shop SIOUX TOOLS
See all product information
Create Account
RIVET SHAVER 5/16IN SKIRT
- Mfr # SRS10P21-5
- Zoro # G824296686
product price:Â
$
1,140.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Pistol-Grip
Side to Center
9/10 in
Air Inlet Type
NPT
Power Source
Air-Powered
Air Consumption
25 scfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SRS10P21-5
- Zoro #
- G824296686
- UPC #
- 781150272027
- Country of Origin
- United States
Dimensions
- Cutter Diameter
- 5/16 in
- Overall Length
- 8 in
- Air Inlet Connection Size
- 1/4 in
Details
- Item
- Air-Powered Rivet Shaver
- Handle Type
- Pistol-Grip
- Side to Center
- 9/10 in
- Air Inlet Type
- NPT
- Power Source
- Air-Powered
- Air Consumption
- 25 scfm
- Free Speed
- 21,000 RPM
- Air Pressure
- 90 psig
- Product Type
- Rivet Shaver
- Tool Weight
- 2.7 lb
- Standards
- ANSI B186.1, CE
- Air Inlet Gender
- Female
- Tool Series
- SRS10P
- Horsepower - Maximum
- 1 hp
Description
RIVET SHAVER 5/16IN SKIRT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.