Shop SIOUX TOOLS

A RIVETER TRI CYL 2-1/4IN

  • Mfr # SZEA9022
  • Zoro # G724296335

product price: 
$
6,184.99
/ea
Free Shipping & Returns

Key Features

Frequency of Use
Frequent Maintenance to Heavy Production
Overall Height
16 3/4 in
Pulling Force
7,000 lbf
Air Inlet Type
NPT
Includes
Tool Only
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SZEA9022
Zoro #
G724296335
UPC #
781150233745
Country of Origin
United States

Dimensions

Overall Height
16 3/4 in
Air Inlet Connection Size
1/4 in
Stroke Length
7/8 in
Overall Width
2 3/4 in
Overall Length
16 3/4 in
Hose Size - Minimum
3/8 in
Nose Length
2 1/4 in

Details

Item
Air A-Riveter
Frequency of Use
Frequent Maintenance to Heavy Production
Pulling Force
7,000 lbf
Air Inlet Type
NPT
Includes
Tool Only
Standards
CE
Air Pressure - Maximum
90 psig
Material
Steel
Air Pressure - Minimum
90 psi
Exhaust Location
Side
Tool Weight
7.5 lb
Features
CR-1 - Triple Cylinder, Safety Throttle
Air Inlet Gender
Female
Includes Mandrel Collection
No
Power Source
Air-Powered
Housing Material
Aluminum
Tool Life
Long Lasting
Repairable
Yes

Description

Air A-Riveter, Air-Powered, Air Consumption Not Applicable, Exhaust Location Side, For Rivet Nut Thread Size Not Applicable, For Helical Insert Size Not Applicable, Pulling Force 7,000 lbf, Stroke Length 7/8 in, Nose Length 2 1/4 in, Overall Length 16 3/4 in, Overall Height 16 3/4 in, Overall Width 2 3/4 in, Housing Material Aluminum, Includes Mandrel Collection No, Tool Weight 7.5 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.