Shop SIOUX TOOLS
See all product information
Create Account
ADJ CL 12000 RPM SD INLINE
- Mfr # SSD10S12AC
- Zoro # G524296351
product price:Â
$
1,305.99
/ea
Free Shipping & Returns
Key Features
Reversible
Yes
Air Inlet Connection Size
1/4 in
Exhaust Location
Rear
Handle Type
In-Line
Clutch Setting Location
External
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD10S12AC
- Zoro #
- G524296351
- UPC #
- 781150272447
- Country of Origin
- United States
- Item
- Air Screwdriver
- Reversible
- Yes
- Exhaust Location
- Rear
- Handle Type
- In-Line
- Clutch Setting Location
- External
- Repairable
- Yes
- Operation
- Reversible
- Power Source
- Air Powered
- Hex Bit
- 1/4 in Quick Change
- Air Consumption
- 30 scfm
- Variable Speed
- No
- Tool Weight
- 2.8 lb
- Includes
- Clutch Adjustment Wrench, Clutch Springs, Suspension Bail
- Tool Life
- Long Lasting
- Air Inlet Type
- NPT
- Free Speed
- 1,200 RPM
- Air Pressure
- 90 psig
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Torque Range Soft Draw
- 120 in-lb
- Side to Center
- 0.8 in
- Throttle Type
- Lever
- Housing Material
- Aluminum
- Torque - Maximum
- 120 in-lb
- Clutch Type
- Adjustable
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 12 3/10 in
- Hose Size - Minimum
- 3/8 in
Description
Air Screwdriver, Torque Range Soft Draw 120 in-lb, Free Speed 1,200 RPM, Overall Length 12 3/10 in, Hex Bit 1/4 in Quick Change, Reversible Operation, Includes Clutch Adjustment Wrench, Clutch Springs, Suspension Bail
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.