Shop SIOUX TOOLS

AGL DIE GNDR .5HP 12K 6mm

  • Mfr # SAG05S12M6
  • Zoro # G224296620

product price: 
$
600.99
/ea
Free Shipping & Returns

Key Features

Collet Size
6 mm
Robot Mounting Components Included
Tool Only
Tool Life
Long Lasting
Power Source
Air Powered
Vibration Level
1.01 m/sq sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SAG05S12M6
Zoro #
G224296620
UPC #
781150510846
Country of Origin
United States

Dimensions

Collet Size
6 mm
Overall Length
6 7/8 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in

Details

Item
Air-Powered Grinder
Robot Mounting Components Included
Tool Only
Tool Life
Long Lasting
Power Source
Air Powered
Vibration Level
1.01 m/sq sec
Frequency of Use
Frequent Maintenance to Heavy Production
Air Inlet Type
NPT
Anti-Vibration Technology
Yes
Tool Weight
1.7 lb
Features
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Air Pressure
90 psig
Air Inlet Gender
Female
Tool Series
200
Includes
Collet, Wrenches
Anti-Restart Technology
Yes
Number of Speed Settings
Adjustable
Switch Location
Top
Case Included
No
Accessory Free Tool Change
Yes
Dust Management
None
Air Consumption
23 scfm
Handle Material
Aluminum with Rubber Grip
Safety Features
Lock-Off Throttle Lever
Speed - Maximum
12,000 RPM
Application
Grinding
Grip Style
Right Angle
Material Application
Steel; Wood
Tool Style
Right Angle
Exhaust Location
Rear
Bearing Type
Ball
Repairable
Yes
Standards
CE
Horsepower
0.14 hp

Description

Air-Powered Grinder, Horsepower 0.14 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Right Angle, Includes Collet, Wrenches, Case Included No, Grip Style Right Angle, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.