Shop SIOUX TOOLS

DIE GNDR 25K 0.3HP 6MM -300COL

  • Mfr # SDG03S25M6S
  • Zoro # G324296438

product price: 
$
376.99
/ea
Free Shipping & Returns

Key Features

Features
Built-In Speed Control
Air Inlet Type
NPT
Air Pressure
90 psig
Power Source
Air Powered
Horsepower
0.3 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDG03S25M6S
Zoro #
G324296438
UPC #
781150415806
Country of Origin
United States
Item
Air-Powered Grinder
Features
Built-In Speed Control
Air Inlet Type
NPT
Air Pressure
90 psig
Power Source
Air Powered
Horsepower
0.3 hp
Tool Series
300
Tool Weight
1 lb
Tool Style
Straight
Air Consumption
11 scfm
Application
Grinding
Switch Type
Lockoff Lever
Includes
Collet, Wrenches
Grip Style
Straight
Speed - Maximum
25,000 RPM
Standards
CE
Anti-Restart Technology
Yes
Number of Speed Settings
Adjustable
Case Included
No
Handle Material
Aluminum with Rubber Grip
Safety Features
Lock-Off Throttle Lever
Bearing Type
Ball
Dust Management
None
Air Inlet Gender
Female
Tool Life
Long Lasting
Accessory Free Tool Change
Yes
Switch Location
Top
Frequency of Use
Frequent Maintenance to Heavy Production
Material Application
Steel; Wood
Vibration Level
2.09 m/sq sec
Robot Mounting Components Included
Tool Only
Anti-Vibration Technology
Yes

Dimensions

Overall Length
6 1/4 in
Hose Size - Minimum
3/8 in
Collet Size
6 mm
Air Inlet Connection Size
1/4 in
Fits Chest Size
Built-In Speed Control
Length
6 1/4 in

Description

Air-Powered Grinder, Horsepower 0.3 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.