Shop VEVOR
See all product information
Create Account
Air Impact Wrench 1/2" Square Drive 1400ft-lb Nut-busting Torque 90-120PSI
- Mfr # RP9513
- Zoro # G823372503
product price:Â
$
64.89
/ea
Key Features
Overall Length
11.23 in
Max. Torque
1,200 ft-lb
Free Speed
8,000 RPM
Working Torque
1,000 ft-lb
Width
10.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RP9513
- Zoro #
- G823372503
- UPC #
- 840281566556
- Country of Origin
- China
- Item
- Air Impact Wrench
- Max. Torque
- 1,200 ft-lb
- Free Speed
- 8,000 RPM
- Working Torque
- 1,000 ft-lb
- Housing Material
- Plastic Steel
- Avg. Air Consumption
- 6.5 CFM
- Air Inlet
- 3/8 in
- Required Pressure
- 90 psi to 120 psi
- Max. Loosening Torque
- 1,400 ft-lb
Dimensions
- Overall Length
- 11.23 in
- Width
- 10.63 in
- Height
- 3.94 in
- Drive Size - Air Tools
- 1/2 in
Description
VEVOR 1/2-Inch Air Impact Wrench, High Torque Up to 1400 ft-lbs, Lightweight 4.6 lb Design Pneumatic Impact Gun with 11-PCS 1/2-Inch Drive CR-V Steel Impact Socket Set & Carrying Case Busting Breakaway Torque Lightweight Design Ergonomic Design Torque Adjustment Quiet Tuned Exhaust System One Kit For Every Project Square Drive: 1/2",Max Torque: 1200 ft-lb,Operation Pressure: 90-120PSI,Air Hose: 3/8"ID,Max Loosening Torque: 1400 ft-lb,Free Speed: 8000 RPM,Working Torque: 1000 ft-lb,Avg. Air Consumption: 6.5 CFM,Main Material: Plastic Steel
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.