Shop SIOUX TOOLS
See all product information
Create Account
AGL POLISHER 1HP 2200RPM
- Mfr # SAP10S227
- Zoro # G624296176
product price:Â
$
1,077.99
/ea
Free Shipping & Returns
Key Features
Air Consumption
35 scfm
Overall Length
9 13/16 in
Overall Height
2 13/16 in
Power Source
Air-Powered
Air Inlet Connection Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAP10S227
- Zoro #
- G624296176
- UPC #
- 781150510983
- Country of Origin
- United States
- Item
- Air-Powered Polisher
- Air Consumption
- 35 scfm
- Power Source
- Air-Powered
- Exhaust Location
- Rear
- Throttle Type
- Lockoff Lever
- Features
- Non-Governed
- Housing Material
- Composite
- Tool Weight
- 3.3 lb
- Horsepower
- 1 hp
- Includes
- Spindle Wrench, Support Handle
- Motor Speed - Maximum
- 2,200 RPM
- Required Pressure
- 90 psig
- Air Inlet Type
- NPT
- Standards
- CE
- Product Type
- Air Polisher
Dimensions
- Overall Length
- 9 13/16 in
- Overall Height
- 2 13/16 in
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Spindle Thread Size
- 5/8"-11
- Overall Width
- 1 5/8 in
Description
Air-Powered Polisher, Horsepower 1 hp, Air Consumption 35 scfm, Required Pressure 90 psig, Air Inlet Type NPT, Spindle Thread Size 5/8 In.-11, Throttle Type Lockoff Lever, Exhaust Location Rear, Tool Weight 3.3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.