Shop SIOUX TOOLS
See all product information
Create Account
AGL SANDER 15K 1/4-20 INT THRD
- Mfr # SAS10A152-20
- Zoro # G324296537
product price:Â
$
826.99
/ea
Free Shipping & Returns
Key Features
Hose Size - Minimum
3/8 in
Air Inlet Type
NPT
Vacuum Type
Non-Vacuum
Exhaust Location
Rear
Overall Length
7 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAS10A152-20
- Zoro #
- G324296537
- UPC #
- 781150413987
- Country of Origin
- United States
- Item
- Air Disc Sander
- Air Inlet Type
- NPT
- Vacuum Type
- Non-Vacuum
- Exhaust Location
- Rear
- Handle Type
- Right Angle
- Repairable
- Yes
- Tool Life
- Long Lasting
- Includes
- Spindle Wrench, Support Handle
- Standards
- CE
- Horsepower
- 1 hp
- Product Type
- Right Angle Disc Sander
- Required Pressure
- 90 psi
- Speed Settings
- Variable
- Disc Speed - Maximum
- 15,000 RPM
- Throttle Type
- Lockoff Lever
- Tool Series
- SAS
- Power Source
- Air-Powered
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Abrasive Mount Type
- Threaded Shank
- Air Inlet Gender
- Female
- Air Consumption
- 30 scfm
- Tool Weight
- 2.15 lb
Dimensions
- Hose Size - Minimum
- 3/8 in
- Overall Length
- 7 1/2 in
- Spindle Thread Size
- 1/4"-20
- Air Inlet Connection Size
- 1/4 in
Description
Air Disc Sander, Included Pad Sizes Not Applicable, Abrasive Mount Type Threaded Shank, Vacuum Type Non-Vacuum, Horsepower 1 hp, Air Consumption 30 scfm, Required Pressure 90 psi, Air Inlet Type NPT, Spindle Thread Size 1/4 In.-20, Tool Series SAS, Exhaust Location Rear, Tool Weight 2.15 lb, Air Inlet Gender Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.