Shop SIOUX TOOLS
See all product information
Create Account
AGL SANDER .5HP 23K 1/4-20 THD
- Mfr # SAS05S232-20
- Zoro # G024296462
product price:Â
$
577.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 3/8 in
Air Consumption
23 scfm
Vacuum Type
Non-Vacuum
Frequency of Use
Frequent Maintenance to Heavy Production
Vibration Level
5.2 m/sq sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAS05S232-20
- Zoro #
- G024296462
- UPC #
- 781150387837
- Country of Origin
- United States
- Item
- Air Disc Sander
- Air Consumption
- 23 scfm
- Vacuum Type
- Non-Vacuum
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Vibration Level
- 5.2 m/sq sec
- Air Inlet Type
- NPT
- Required Pressure
- 90 psi
- Exhaust Location
- Rear
- Air Inlet Gender
- Female
- Includes
- Spindle Wrenches
- Standards
- CE
- Power Source
- Air-Powered
- Disc Speed - Maximum
- 23,000 RPM
- Tool Life
- Long Lasting
- Speed Settings
- Variable
- Horsepower
- 0.5 hp
- Tool Weight
- 1.5 lb
- Handle Type
- Right Angle
- Throttle Type
- Lockoff Lever
- Abrasive Mount Type
- Threaded Shank
- Product Type
- Right Angle Disc Sander
- Tool Series
- SAS
- Repairable
- Yes
Dimensions
- Overall Length
- 6 3/8 in
- Spindle Thread Size
- 1/4"-20
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
Description
Air Disc Sander, Included Pad Sizes Not Applicable, Abrasive Mount Type Threaded Shank, Vacuum Type Non-Vacuum, Horsepower 0.5 hp, Air Consumption 23 scfm, Required Pressure 90 psi, Air Inlet Type NPT, Spindle Thread Size 1/4 In.-20, Tool Series SAS, Exhaust Location Rear, Vibration Level 5.2 m/sq sec, Tool Weight 1.5 lb, Air Inlet Gender Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.