Shop SIOUX TOOLS
See all product information
Create Account
AGL WHEEL GNDR .5HP 18K 3"
- Mfr # SWG05S183
- Zoro # G124296102
product price:Â
$
710.99
/ea
Free Shipping & Returns
Key Features
Spindle Thread Size
3/8"-24
Includes
Mounting Flange and Nut, Spindle Wrenches, Support Handle, Wheel Guard
Grinder Orientation
Right Angle
Frequency of Use
Frequent Maintenance to Heavy Production
Air Inlet Connection Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWG05S183
- Zoro #
- G124296102
- UPC #
- 781150512741
- Country of Origin
- United States
- Item
- Air-Powered Grinder
- Includes
- Mounting Flange and Nut, Spindle Wrenches, Support Handle, Wheel Guard
- Grinder Orientation
- Right Angle
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Tool Weight
- 2 lb
- Speed - Maximum
- 18,000 RPM
- Grinder Type
- Right Angle Type 27
- Air Consumption
- 23 scfm
- Tool Life
- Long Lasting
- Air Inlet Type
- NPT
- Horsepower
- 0.5 hp
- Air Pressure
- 90 psig
- Power Source
- Air Powered
- Variable Speed
- Yes
- Repairable
- Yes
- Standards
- CE
- Vibration Level
- 7 m/sq sec
- Air Inlet Gender
- Female
- Switch Type
- Lockoff Lever
- Exhaust Location
- Rear
- For Wheel Type
- Type 27
Dimensions
- Spindle Thread Size
- 3/8"-24
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Overall Length
- 7 in
- Wheel Diameter
- 3 in
Description
Air-Powered Grinder, Wheel Diameter 3 in, Horsepower 0.5 hp, For Wheel Type Type 27, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Spindle Thread Size 3/8 In.-24, Variable Speed Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.