Shop SIOUX TOOLS
See all product information
Create Account
4.5 EXT WHL GRIND(ALM)12K GRIP
- Mfr # SWGA1AX1245G
- Zoro # G724296465
product price:Â
$
941.99
/ea
Free Shipping & Returns
Key Features
For Wheel Type
Type 27
Exhaust Location
Front
Variable Speed
Yes
Tool Life
Long Lasting
Frequency of Use
Frequent Maintenance to Heavy Production
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWGA1AX1245G
- Zoro #
- G724296465
- UPC #
- 781150444042
- Country of Origin
- United States
- Item
- Air-Powered Grinder
- For Wheel Type
- Type 27
- Exhaust Location
- Front
- Variable Speed
- Yes
- Tool Life
- Long Lasting
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Grinder Orientation
- Right Angle
- Air Inlet Type
- NPT
- Grinder Type
- Right Angle Type 27
- Air Pressure
- 90 psig
- Standards
- CE
- Guard Adjustment
- Tooled Adjustable
- Speed - Maximum
- 12,000 RPM
- Air Inlet Gender
- Female
- Air Consumption
- 35 scfm
- Power Source
- Air Powered
- Switch Type
- Lockoff Lever
- Repairable
- Yes
- Housing Material
- Aluminum
- Includes
- Grinding Wheel, Mounting Flange and Nut, Spindle Wrenches, Support Handle, Wheel Guard
- Horsepower
- 1 hp
- Tool Weight
- 3 lb
Dimensions
- Hose Size - Minimum
- 3/8 in
- Spindle Thread Size
- 5/8"-11
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 10 1/2 in
- Wheel Diameter
- 4 1/2 in
Description
Air-Powered Grinder, Wheel Diameter 4 1/2 in, Horsepower 1 hp, For Wheel Type Type 27, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Spindle Thread Size 5/8 In.-11, Variable Speed Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.