Shop SIOUX TOOLS

DIE GRINDER 25K FR EXH 6mm

  • Mfr # SDG10S25M6F
  • Zoro # G924296296

product price: 
$
443.99
/ea
Free Shipping & Returns

Key Features

Air Pressure
90 psig
Includes
Collet, Collet Guard, Wrenches
Exhaust Location
Front
Power Source
Air Powered
Standards
CE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDG10S25M6F
Zoro #
G924296296
UPC #
781150260420
Country of Origin
United States
Item
Air-Powered Grinder
Air Pressure
90 psig
Includes
Collet, Collet Guard, Wrenches
Exhaust Location
Front
Power Source
Air Powered
Standards
CE
Grip Style
Straight
Tool Style
Straight
Tool Series
200
Features
Built-In Speed Control
Switch Type
Lockoff Lever
Horsepower
1 hp
Speed - Maximum
25,000 RPM
Air Consumption
30 scfm
Application
Grinding
Tool Weight
1.7 lb
Air Inlet Type
NPT
Case Included
No
Air Inlet Gender
Female
Robot Mounting Components Included
Tool Only
Dust Management
None
Number of Speed Settings
Adjustable
Anti-Vibration Technology
Yes
Tool Life
Long Lasting
Anti-Restart Technology
Yes
Bearing Type
Ball
Safety Features
Lock-Off Throttle Lever
Accessory Free Tool Change
Yes
Material Application
Steel; Wood
Switch Location
Top
Vibration Level
3.1 m/sq sec
Handle Material
Aluminum with Composite Cover
Frequency of Use
Frequent Maintenance to Heavy Production

Dimensions

Overall Length
7 1/2 in
Collet Size
6 mm
Hose Size - Minimum
3/8 in
Air Inlet Connection Size
1/4 in
Fits Chest Size
Built-In Speed Control
Length
7 1/2 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Collet Guard, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.