Shop SIOUX TOOLS
See all product information
Create Account
AIR 3/8IN DRILL-GRIP-1000 RPM
- Mfr # 1465
- Zoro # G424296369
product price:Â
$
1,749.99
/ea
Free Shipping & Returns
Key Features
Application
Drilling
Overall Length
13 5/16 in
Free Speed
1,000 RPM
Exhaust Location
Side
Air Inlet Connection Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1465
- Zoro #
- G424296369
- UPC #
- 781150086648
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Application
- Drilling
- Free Speed
- 1,000 RPM
- Exhaust Location
- Side
- Side to Center
- 1 in
- Repairable
- Yes
- Handle Type
- D-Handle
- Includes
- 3-Jaw Chuck and Key, Support Handle
- Variable Speed
- No
- Air Consumption
- 30 scfm
- Air Inlet Type
- NPT
- Drill Chuck Type
- Keyed
- Tool Weight
- 6.4 lb
- Housing Material
- Aluminum
- Power Source
- Air-Powered
- Gear Train
- Planetary
- Horsepower
- 1.2 hp
- Reversible
- No
- Air Pressure
- 90 psig
Dimensions
- Overall Length
- 13 5/16 in
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Spindle Thread Size
- 1/2"-20
- Spindle Screw Size
- 1/2 in
- Chuck Size
- 3/8 in
Description
Air-Powered Drill, Free Speed 1,000 RPM, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 13 5/16 in, Tool Weight 6.4 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.