AIR DIE GRINDER (1/2IN CHUCK C

  • Mfr # 1985-1/2
  • Zoro # G024296417
product price: 
$
1,182.99
/ea
Free Shipping & Returns

Key Features

Application
Grinding
Air Consumption
38 scfm
Features
Built-In Speed Control
Includes
Collet, Wrenches
Collet Size
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1985-1/2
Zoro #
G024296417
UPC #
781150089465
Country of Origin
United States

Dimensions

Collet Size
1/2 in
Hose Size - Minimum
3/8 in
Air Inlet Connection Size
1/4 in
Overall Length
7 5/8 in
Fits Chest Size
Built-In Speed Control
Length
7 5/8 in

Details

Item
Air-Powered Grinder
Application
Grinding
Air Consumption
38 scfm
Features
Built-In Speed Control
Includes
Collet, Wrenches
Power Source
Air Powered
Tool Weight
4.3 lb
Air Inlet Type
NPT
Tool Style
Straight
Horsepower
1.5 hp
Air Pressure
90 psig
Speed - Maximum
20,000 RPM
Grip Style
Straight
Standards
CE
Anti-Vibration Technology
No
Bearing Type
Ball
Frequency of Use
Frequent Maintenance to Heavy Production
Accessory Free Tool Change
Yes
Dust Management
None
Handle Material
Aluminum
Case Included
No
Material Application
Steel; Wood
Anti-Restart Technology
No
Number of Speed Settings
Adjustable
Air Inlet Gender
Female
Robot Mounting Components Included
Tool Only
Tool Life
Long Lasting
Switch Location
Top

Description

Air-Powered Grinder, Horsepower 1.5 hp, Collet Size 1/2 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Not Applicable, Anti-Restart Technology No, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews