Shop SIOUX TOOLS

STR DIE GRIND (ALUM) 12K GRIP

  • Mfr # SDGA1S12G
  • Zoro # G024296608

product price: 
$
409.99
/ea
Free Shipping & Returns

Key Features

Power Source
Air Powered
Air Inlet Connection Size
1/4 in
Horsepower
1 hp
Collet Size
1/4 in
Tool Weight
1.4 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDGA1S12G
Zoro #
G024296608
UPC #
781150443717
Country of Origin
United States
Item
Air-Powered Grinder
Power Source
Air Powered
Horsepower
1 hp
Tool Weight
1.4 lb
Air Pressure
90 psig
Application
Grinding
Vibration Level
0.91 m/sq sec
Exhaust Location
Front
Speed - Maximum
12,000 RPM
Air Consumption
30 scfm
Air Inlet Type
NPT
Grip Style
Straight
Standards
CE
Includes
Collet, Wrenches
Tool Style
Straight
Features
Built-In Speed Control
Switch Type
Lockoff Lever
Anti-Vibration Technology
Yes
Tool Life
Long Lasting
Bearing Type
Ball
Frequency of Use
Frequent Maintenance to Heavy Production
Number of Speed Settings
Adjustable
Anti-Restart Technology
Yes
Dust Management
None
Switch Location
Top
Robot Mounting Components Included
Tool Only
Handle Material
Aluminum with Rubber Grip
Case Included
No
Material Application
Steel; Wood
Tool Series
200
Safety Features
Lock-Off Throttle Lever
Accessory Free Tool Change
Yes
Air Inlet Gender
Female

Dimensions

Air Inlet Connection Size
1/4 in
Collet Size
1/4 in
Hose Size - Minimum
3/8 in
Overall Length
6 7/8 in
Fits Chest Size
Built-In Speed Control
Length
6 7/8 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.