EXT 18K RPM ANGLE DIE GNDR 6MM
- Mfr # SAG10AX18M6
- Zoro # G524296085
product price:Â
$
925.99
/ea
Free Shipping & Returns
Key Features
Overall Length
11 1/4 in
Power Source
Air Powered
Air Consumption
30 scfm
Standards
CE
Collet Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SAG10AX18M6
- Zoro #
- G524296085
- UPC #
- 781150413888
- Country of Origin
- United States
Dimensions
- Overall Length
- 11 1/4 in
- Collet Size
- 1/4 in
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Fits Chest Size
- Spiral Bevel Gears, Steel Angle Head
- Length
- 11 1/4 in
Details
- Item
- EXT 18K RPM ANGLE DIE GNDR 6MM
- Power Source
- Air Powered
- Air Consumption
- 30 scfm
- Standards
- CE
- Features
- Spiral Bevel Gears, Steel Angle Head
- Horsepower
- 1 hp
- Includes
- Collet, Support Handle, Wrenches
- Tool Series
- 200
- Air Inlet Type
- NPT
- Grip Style
- Right Angle
- Application
- Grinding
- Air Pressure
- 90 psig
- Tool Weight
- 3.2 lb
- Speed - Maximum
- 18,000 RPM
Description
EXT 18K RPM ANGLE DIE GNDR 6MM, Horsepower 1 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Type NPT, Includes Collet, Support Handle, Wrenches, Grip Style Right Angle, Power Source Air Powered
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.