Shop SIOUX TOOLS
See all product information
Create Account
AIR POLISHER
- Mfr # 1292
- Zoro # G024296486
product price:Â
$
1,272.99
/ea
Free Shipping & Returns
Key Features
Overall Height
7 3/16 in
Air Inlet Connection Size
1/4 in
Horsepower
1.2 hp
Features
Non-Governed
Throttle Type
Thumb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1292
- Zoro #
- G024296486
- UPC #
- 781150085481
- Country of Origin
- United States
- Item
- Air-Powered Polisher
- Horsepower
- 1.2 hp
- Features
- Non-Governed
- Throttle Type
- Thumb
- Air Inlet Type
- NPT
- Includes
- Backing Pad and Nut, Polishing Pad, Spindle Wrenches
- Required Pressure
- 90 psig
- Product Type
- Air Polisher
- Standards
- CE
- Tool Weight
- 4.1 lb
- Air Consumption
- 38 scfm
- Exhaust Location
- Side
- Power Source
- Air-Powered
- Housing Material
- Aluminum
- Motor Speed - Maximum
- 3,000 RPM
Dimensions
- Overall Height
- 7 3/16 in
- Air Inlet Connection Size
- 1/4 in
- Overall Width
- 10 in
- Overall Length
- 7 1/8 in
- Spindle Thread Size
- 5/8"-11
- Hose Size - Minimum
- 3/8 in
- Included Pad Sizes
- 8 in
Description
Air-Powered Polisher, Included Pad Sizes 8 in, Horsepower 1.2 hp, Air Consumption 38 scfm, Required Pressure 90 psig, Air Inlet Type NPT, Spindle Thread Size 5/8 In.-11, Throttle Type Thumb, Exhaust Location Side, Tool Weight 4.1 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.