DRILL ST REV 3/8IN 2000 RPM
- Mfr # SDR10S20R3
- Zoro # G524296566
product price:Â
$
747.99
/ea
Free Shipping & Returns
Key Features
Chuck Size
3/8 in
Air Consumption
30 scfm
Variable Speed
No
Power Source
Air-Powered
Air Inlet Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10S20R3
- Zoro #
- G524296566
- UPC #
- 781150271778
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Air Consumption
- 30 scfm
- Variable Speed
- No
- Power Source
- Air-Powered
- Air Inlet Type
- NPT
- Gear Train
- Planetary
- Horsepower
- 1 hp
- Housing Material
- Aluminum
- Free Speed
- 2,000 RPM
- Repairable
- Yes
- Air Pressure
- 90 psig
- Side to Center
- 4/5 in
- Drill Chuck Type
- Keyed
- Reversible
- Yes
- Throttle Type
- Lever
- Tool Weight
- 2.3 lb
- Application
- Drilling
- Includes
- 3-Jaw Chuck and Key
Dimensions
- Chuck Size
- 3/8 in
- Overall Length
- 9 13/16 in
- Spindle Screw Size
- 3/8 in
- Hose Size - Minimum
- 3/8 in
- Spindle Thread Size
- 3/8"-24
- Air Inlet Connection Size
- 1/4 in
Description
Air-Powered Drill, Free Speed 2,000 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 9 13/16 in, Right Angle Length Not Applicable, Tool Weight 2.3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.