Shop SIOUX TOOLS

ANGLEDRILL45Degrees STD 2100 RPM 1/4-28

  • Mfr # SDR4A21F8L
  • Zoro # G824296433

product price: 
$
1,189.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Gender
Female
Drilling Capacity in Cast Iron
0 in
Free Speed
2,100 RPM
Tool Weight
1.9 lb
Tool Life
Long Lasting
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDR4A21F8L
Zoro #
G824296433
UPC #
781150511393
Country of Origin
United States
Item
Air-Powered Drill
Air Inlet Gender
Female
Drilling Capacity in Cast Iron
0 in
Free Speed
2,100 RPM
Tool Weight
1.9 lb
Tool Life
Long Lasting
Housing Material
Aluminum
Variable Speed
No
Drill Chuck Type
Threaded
Exhaust Location
Rear
Air Pressure
90 psig
Handle Material
Composite
Application
Drilling
Includes
Tool Only
Air Inlet Type
NPT
Drilling Capacity in Wood
0 in
Number of Speed Settings
Continuous
Throttle Type
Lever
Reversible
No
Air Consumption
21 scfm
Power Source
Air-Powered
Tool Series
Signature Series Minature Angle Drill
Handle Type
Miniature Angle
Bearing Design
Needle
Repairable
Yes
Horsepower
0.4 hp
Gear Train
Planetary
Frequency of Use
Frequent Maintenance to Heavy Production
Side to Center
7/10 in
Drilling Capacity in Aluminum
0 in
Drilling Capacity in Steel
0 in

Dimensions

Spindle Thread Size
1/4"-28
Overall Length
9 13/16 in
Spindle Screw Size
1/4 in
Hose Size - Minimum
3/8 in
Air Inlet Connection Size
1/4 in
Overall Height
9 1/2 in
Right Angle Length
1 1/8 in
Chuck Size
1/4 in
Overall Width
1 13/32 in

Description

Air-Powered Drill, Free Speed 2,100 RPM, Handle Material Composite, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 9 13/16 in, Right Angle Length 1 1/8 in, Tool Weight 1.9 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.