INLINE DRILL, 6000 RPM, 1/4" KEYED CHUCK

  • Mfr # SDR4S60N2L
  • Zoro # G624296602
product price: 
$
649.99
/ea
Free Shipping & Returns

Key Features

Chuck Material
Metal
Tool Series
Signature Series
Exhaust Location
Rear
Drill Chuck Type
Keyed
Horsepower
0.4 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDR4S60N2L
Zoro #
G624296602
UPC #
781150511935
Country of Origin
United States
Item
Air-Powered Drill
Chuck Material
Metal
Tool Series
Signature Series
Exhaust Location
Rear
Drill Chuck Type
Keyed
Horsepower
0.4 hp
Bearing Design
Needle
Air Inlet Gender
Female
Frequency of Use
Frequent Maintenance to Heavy Production
Air Pressure
90 psig
Air Inlet Type
NPT
Handle Type
In-Line
Includes
3-Jaw Chuck and Key
Application
Drilling
Drilling Capacity in Steel
0 in
Tool Life
Long Lasting
Throttle Type
Lever
Gear Train
Planetary
Drilling Capacity in Cast Iron
0 in
Repairable
Yes
Drilling Capacity in Aluminum
0 in
Tool Weight
1.8 lb
Air Consumption
21 scfm
Number of Speed Settings
Continuous
Side to Center
7/10 in
Housing Material
Aluminum
Power Source
Air-Powered
Drilling Capacity in Wood
0 in
Free Speed
6,000 RPM
Handle Material
Composite
Variable Speed
No
Reversible
No

Dimensions

Air Inlet Connection Size
1/4 in
Spindle Screw Size
3/8 in
Chuck Size
1/4 in
Overall Width
1 13/32 in
Spindle Thread Size
3/8"-24
Overall Height
7 13/32 in
Overall Length
7 13/32 in
Hose Size - Minimum
3/8 in

Description

Air-Powered Drill, Free Speed 6,000 RPM, Handle Material Composite, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 7 13/32 in, Right Angle Length Not Applicable, Tool Weight 1.8 lb

Ratings & reviews