DRILL ST REF 3/8IN 2500 RPM
- Mfr # SDR10S25R3
- Zoro # G824296112
product price:Â
$
747.99
/ea
Free Shipping & Returns
Key Features
Reversible
Yes
Tool Weight
2.3 lb
Drill Chuck Type
Keyed
Air Inlet Connection Size
1/4 in
Free Speed
2,500 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10S25R3
- Zoro #
- G824296112
- UPC #
- 781150271808
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Reversible
- Yes
- Tool Weight
- 2.3 lb
- Drill Chuck Type
- Keyed
- Free Speed
- 2,500 RPM
- Includes
- 3-Jaw Chuck and Key
- Side to Center
- 4/5 in
- Throttle Type
- Lever
- Air Inlet Type
- NPT
- Air Consumption
- 30 scfm
- Housing Material
- Aluminum
- Repairable
- Yes
- Power Source
- Air-Powered
- Application
- Drilling
- Air Pressure
- 90 psig
- Horsepower
- 1 hp
- Variable Speed
- No
- Gear Train
- Planetary
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Chuck Size
- 3/8 in
- Hose Size - Minimum
- 3/8 in
- Overall Length
- 9 13/16 in
- Spindle Thread Size
- 3/8"-24
- Spindle Screw Size
- 3/8 in
Description
Air-Powered Drill, Free Speed 2,500 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 9 13/16 in, Right Angle Length Not Applicable, Tool Weight 2.3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.