Shop SIOUX TOOLS

ANGLEDRILL90Degrees HVY DUTY 800RPM 1/4

  • Mfr # SDR4A8H8L
  • Zoro # G924296401

product price: 
$
1,404.99
/ea
Free Shipping & Returns

Key Features

Variable Speed
No
Air Inlet Connection Size
1/4 in
Air Pressure
90 psig
Reversible
No
Handle Material
Composite
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDR4A8H8L
Zoro #
G924296401
UPC #
781150511614
Country of Origin
United States

Dimensions

Air Inlet Connection Size
1/4 in
Spindle Thread Size
1/4"-28
Hose Size - Minimum
3/8 in
Overall Length
10 5/16 in
Spindle Screw Size
1/4 in
Right Angle Length
1 3/32 in
Overall Width
1 13/32 in
Overall Height
9 13/16 in
Chuck Size
1/4 in

Details

Item
Air-Powered Drill
Variable Speed
No
Air Pressure
90 psig
Reversible
No
Handle Material
Composite
Drilling Capacity in Steel
0 in
Air Consumption
21 scfm
Throttle Type
Lever
Drilling Capacity in Aluminum
0 in
Free Speed
800 RPM
Gear Train
Planetary
Exhaust Location
Rear
Bearing Design
Needle
Includes
Tool only
Handle Type
Miniature Angle
Horsepower
0.4 hp
Housing Material
Aluminum
Air Inlet Gender
Female
Power Source
Air-Powered
Frequency of Use
Frequent Maintenance to Heavy Production
Application
Drilling
Tool Series
Signature Series Minature Angle Drill
Repairable
Yes
Tool Weight
2.2 lb
Side to Center
7/10 in
Number of Speed Settings
Continuous
Drill Chuck Type
Threaded
Tool Life
Long Lasting
Air Inlet Type
NPT
Drilling Capacity in Wood
0 in

Description

Air-Powered Drill, Free Speed 800 RPM, Handle Material Composite, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 10 5/16 in, Right Angle Length 1 3/32 in, Tool Weight 2.2 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.