Shop SIOUX TOOLS
See all product information
Create Account
T-HANDLE DRILL 1/2IN 2600 RPM
- Mfr # SDR10T26N4
- Zoro # G824296303
product price:Â
$
1,250.99
/ea
Free Shipping & Returns
Key Features
Hose Size - Minimum
3/8 in
Application
Drilling
Gear Train
Planetary
Air Inlet Connection Size
1/4 in
Includes
3-Jaw Chuck and Key
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10T26N4
- Zoro #
- G824296303
- UPC #
- 781150511324
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Application
- Drilling
- Gear Train
- Planetary
- Includes
- 3-Jaw Chuck and Key
- Throttle Type
- Lever
- Tool Weight
- 5.9 lb
- Reversible
- No
- Air Inlet Type
- NPT
- Air Consumption
- 35 scfm
- Drill Chuck Type
- Keyed
- Variable Speed
- No
- Handle Type
- T-Handle
- Tool Series
- Signature
- Free Speed
- 2,600 RPM
- Repairable
- Yes
- Air Pressure
- 90 psig
- Horsepower
- 1 hp
- Power Source
- Air-Powered
- Housing Material
- Aluminum
Dimensions
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Spindle Screw Size
- 1/2 in
- Spindle Thread Size
- 1/2"-20
- Overall Length
- 36 in
- Chuck Size
- 1/2 in
Description
Air-Powered Drill, Free Speed 2,600 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 36 in, Tool Weight 5.9 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.