Shop SIOUX TOOLS
See all product information
Create Account
DRILL 3000 RPM 1/4" RAPID REV
- Mfr # SDR4P30R2RR
- Zoro # G124296485
product price:Â
$
611.99
/ea
Free Shipping & Returns
Key Features
Air Pressure
90 psig
Tool Weight
1.7 lb
Repairable
Yes
Air Inlet Type
NPT
Gear Train
Planetary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR4P30R2RR
- Zoro #
- G124296485
- UPC #
- 781150511782
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Air Pressure
- 90 psig
- Tool Weight
- 1.7 lb
- Repairable
- Yes
- Air Inlet Type
- NPT
- Gear Train
- Planetary
- Includes
- 3-Jaw Chuck and Key
- Application
- Drilling
- Power Source
- Air-Powered
- Drill Chuck Type
- Keyed
- Horsepower
- 0.4 hp
- Free Speed
- 3,000 RPM
- Variable Speed
- No
- Air Consumption
- 20 scfm
- Reversible
- Yes
- Housing Material
- Aluminum
- Side to Center
- 7/10 in
- Handle Material
- Rubber
Dimensions
- Spindle Screw Size
- 3/8 in
- Chuck Size
- 1/4 in
- Overall Length
- 6 in
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Spindle Thread Size
- 3/8"-24
Description
Air-Powered Drill, Free Speed 3,000 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 6 in, Tool Weight 1.7 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.