DRILL AIR 1/2IN (2000 RPM)
- Mfr # 1464
- Zoro # G524296504
product price:Â
$
1,749.99
/ea
Free Shipping & Returns
Key Features
Handle Type
D-Handle
Air Inlet Type
NPT
Air Inlet Connection Size
1/4 in
Drill Chuck Type
Keyed
Side to Center
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1464
- Zoro #
- G524296504
- UPC #
- 781150086624
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Handle Type
- D-Handle
- Air Inlet Type
- NPT
- Drill Chuck Type
- Keyed
- Side to Center
- 1 in
- Reversible
- No
- Housing Material
- Aluminum
- Power Source
- Air-Powered
- Repairable
- Yes
- Includes
- 3-Jaw Chuck and Key, Support Handle
- Free Speed
- 2,000 RPM
- Horsepower
- 1.2 hp
- Air Consumption
- 30 scfm
- Variable Speed
- No
- Gear Train
- Planetary
- Tool Weight
- 6.6 lb
- Application
- Drilling
- Air Pressure
- 90 psig
- Exhaust Location
- Side
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Spindle Thread Size
- 1/2"-20
- Spindle Screw Size
- 1/2 in
- Chuck Size
- 1/2 in
- Overall Length
- 13 13/32 in
Description
Air-Powered Drill, Free Speed 2,000 RPM, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 13 13/32 in, Tool Weight 6.6 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.