DRILL NR 0.5HP 1/4 3600 RPM
- Mfr # SDR5P36N2
- Zoro # G524296313
product price:Â
$
567.99
/ea
Free Shipping & Returns
Key Features
Air Consumption
30 scfm
Tool Weight
1.5 lb
Gear Train
Planetary
Air Inlet Type
NPT
Air Inlet Connection Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR5P36N2
- Zoro #
- G524296313
- UPC #
- 781150512031
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Air Consumption
- 30 scfm
- Tool Weight
- 1.5 lb
- Gear Train
- Planetary
- Air Inlet Type
- NPT
- Handle Type
- Pistol-Grip
- Variable Speed
- No
- Power Source
- Air-Powered
- Housing Material
- Aluminum
- Reversible
- No
- Drill Chuck Type
- Keyed
- Includes
- 3-Jaw Chuck and Key
- Repairable
- Yes
- Side to Center
- 7/10 in
- Horsepower
- 0.5 hp
- Air Pressure
- 90 psig
- Application
- Drilling
- Free Speed
- 3,600 RPM
- Handle Material
- Rubber
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Spindle Screw Size
- 3/8 in
- Chuck Size
- 1/4 in
- Overall Length
- 5 1/2 in
- Hose Size - Minimum
- 3/8 in
- Spindle Thread Size
- 3/8"-24
Description
Air-Powered Drill, Free Speed 3,600 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 5 1/2 in, Tool Weight 1.5 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.