Shop SIOUX TOOLS
See all product information
Create Account
DRILL ST REV 3/8IN 1200 RPM
- Mfr # SDR10S12R3
- Zoro # G424296703
product price:Â
$
915.99
/ea
Free Shipping & Returns
Key Features
Air Pressure
90 psig
Spindle Thread Size
1/2"-20
Repairable
Yes
Spindle Screw Size
1/2 in
Variable Speed
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10S12R3
- Zoro #
- G424296703
- UPC #
- 781150271747
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Air Pressure
- 90 psig
- Repairable
- Yes
- Variable Speed
- No
- Reversible
- Yes
- Air Inlet Type
- NPT
- Air Consumption
- 30 scfm
- Includes
- 3-Jaw Chuck and Key
- Side to Center
- 4/5 in
- Power Source
- Air-Powered
- Application
- Drilling
- Horsepower
- 1 hp
- Drill Chuck Type
- Keyed
- Tool Weight
- 2.8 lb
- Gear Train
- Planetary
- Free Speed
- 1,200 RPM
- Housing Material
- Aluminum
- Throttle Type
- Lever
Dimensions
- Spindle Thread Size
- 1/2"-20
- Spindle Screw Size
- 1/2 in
- Chuck Size
- 3/8 in
- Overall Length
- 10 13/16 in
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
Description
Air-Powered Drill, Free Speed 1,200 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 10 13/16 in, Right Angle Length Not Applicable, Tool Weight 2.8 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.