DRILL NR 0.4HP 1/4 5000RPM

  • Mfr # SDR4P50N2
  • Zoro # G124296690
product price: 
$
483.99
/ea
Free Shipping & Returns

Key Features

Tool Weight
1.6 lb
Horsepower
0.4 hp
Handle Material
Rubber
Variable Speed
No
Air Consumption
20 scfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDR4P50N2
Zoro #
G124296690
UPC #
781150511843
Country of Origin
United States

Dimensions

Spindle Thread Size
3/8"-24
Overall Length
5 1/2 in
Hose Size - Minimum
3/8 in
Spindle Screw Size
3/8 in
Chuck Size
1/4 in
Air Inlet Connection Size
1/4 in

Details

Item
Air-Powered Drill
Tool Weight
1.6 lb
Horsepower
0.4 hp
Handle Material
Rubber
Variable Speed
No
Air Consumption
20 scfm
Includes
3-Jaw Chuck and Key
Power Source
Air-Powered
Application
Drilling
Handle Type
Pistol-Grip
Drill Chuck Type
Keyed
Gear Train
Planetary
Housing Material
Aluminum
Side to Center
7/10 in
Repairable
Yes
Air Pressure
90 psig
Air Inlet Type
NPT
Free Speed
5,000 RPM
Reversible
No

Description

Air-Powered Drill, Free Speed 5,000 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 5 1/2 in, Tool Weight 1.6 lb

Ratings & reviews