DRILL NR 0.4HP 3/8 2600RPM
- Mfr # SDR4P26N3
- Zoro # G824296549
product price:Â
$
483.99
/ea
Free Shipping & Returns
Key Features
Reversible
No
Horsepower
0.4 hp
Air Inlet Type
NPT
Variable Speed
No
Includes
3-Jaw Chuck and Key
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR4P26N3
- Zoro #
- G824296549
- UPC #
- 781150511720
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Reversible
- No
- Horsepower
- 0.4 hp
- Air Inlet Type
- NPT
- Variable Speed
- No
- Includes
- 3-Jaw Chuck and Key
- Free Speed
- 2,600 RPM
- Air Pressure
- 90 psig
- Air Consumption
- 20 scfm
- Application
- Drilling
- Housing Material
- Aluminum
- Drill Chuck Type
- Keyed
- Gear Train
- Planetary
- Handle Material
- Rubber
- Tool Weight
- 1.6 lb
- Handle Type
- Pistol-Grip
- Side to Center
- 7/10 in
- Power Source
- Air-Powered
- Repairable
- Yes
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Chuck Size
- 3/8 in
- Overall Length
- 5 1/2 in
- Spindle Screw Size
- 3/8 in
- Hose Size - Minimum
- 3/8 in
- Spindle Thread Size
- 3/8"-24
Description
Air-Powered Drill, Free Speed 2,600 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 5 1/2 in, Tool Weight 1.6 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.