Shop SIOUX TOOLS

3 PISTOL AIR DRILL-1/2IN-1000

  • Mfr # 3P1340
  • Zoro # G324296469

product price: 
$
2,123.99
/ea
Free Shipping & Returns

Key Features

Frequency of Use
Frequent Maintenance to Heavy Production
Overall Length
8 13/16 in
Air Consumption
33 scfm
Drilling Capacity in Wood
1 in
Exhaust Location
Front
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3P1340
Zoro #
G324296469
UPC #
781150103901
Country of Origin
United States
Item
Air-Powered Drill
Frequency of Use
Frequent Maintenance to Heavy Production
Air Consumption
33 scfm
Drilling Capacity in Wood
1 in
Exhaust Location
Front
Repairable
Yes
Application
Drilling
Throttle Type
Trigger
Drill Chuck Type
Keyed
Drilling Capacity in Steel
1 in
Number of Speed Settings
Continuous
Side to Center
1 3/100 in
Air Inlet Gender
Female
Handle Material
Rubber
Reversible
No
Air Pressure
90 psig
Tool Life
Ultra Durable
Air Inlet Type
NPT
Drilling Capacity in Aluminum
1 in
Tool Series
3-Series
Horsepower
1.2 hp
Variable Speed
No
Drilling Capacity in Cast Iron
1 in
Bearing Design
Needle
Power Source
Air-Powered
Chuck Material
Metal
Tool Weight
5 lb
Gear Train
Planetary
Housing Material
Aluminum
Handle Type
Pistol-Grip
Includes
3-Jaw Chuck and Key
Free Speed
1,000 RPM

Dimensions

Overall Length
8 13/16 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Spindle Screw Size
1/2 in
Chuck Size
1/2 in
Overall Height
7 in
Overall Width
2 13/32 in
Spindle Thread Size
1/2"-20

Description

Air-Powered Drill, Free Speed 1,000 RPM, Handle Material Rubber, Variable Speed No, Throttle Type Trigger, Housing Material Aluminum, Gear Train Planetary, Overall Length 8 13/16 in, Right Angle Length Not Applicable, Tool Weight 5 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.