Shop SIOUX TOOLS
See all product information
Create Account
DRILL NR 0.4HP 500RPM 3/8IN
- Mfr # SDR4P5N3
- Zoro # G024296479
product price:Â
$
611.99
/ea
Free Shipping & Returns
Key Features
Chuck Size
3/8 in
Handle Material
Rubber
Repairable
Yes
Spindle Thread Size
3/8"-24
Hose Size - Minimum
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR4P5N3
- Zoro #
- G024296479
- UPC #
- 781150511867
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Handle Material
- Rubber
- Repairable
- Yes
- Variable Speed
- No
- Power Source
- Air-Powered
- Handle Type
- Pistol-Grip
- Horsepower
- 0.4 hp
- Air Inlet Type
- NPT
- Gear Train
- Planetary
- Free Speed
- 500 RPM
- Drill Chuck Type
- Keyed
- Reversible
- No
- Housing Material
- Aluminum
- Application
- Drilling
- Side to Center
- 7/10 in
- Air Consumption
- 20 scfm
- Includes
- 3-Jaw Chuck and Key
- Tool Weight
- 1.7 lb
- Air Pressure
- 90 psig
Dimensions
- Chuck Size
- 3/8 in
- Spindle Thread Size
- 3/8"-24
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 6 3/32 in
- Spindle Screw Size
- 3/8 in
Description
Air-Powered Drill, Free Speed 500 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 6 3/32 in, Tool Weight 1.7 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.