Shop SIOUX TOOLS
See all product information
Create Account
DRILL NR 0.5HP 1200RPM 1/4"
- Mfr # SDR5P12N2
- Zoro # G524296467
product price:Â
$
704.99
/ea
Free Shipping & Returns
Key Features
Gear Train
Planetary
Overall Length
6 3/32 in
Reversible
No
Air Inlet Connection Size
1/4 in
Application
Drilling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR5P12N2
- Zoro #
- G524296467
- UPC #
- 781150511959
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Gear Train
- Planetary
- Reversible
- No
- Application
- Drilling
- Variable Speed
- No
- Includes
- 3-Jaw Chuck and Key
- Side to Center
- 7/10 in
- Air Consumption
- 30 scfm
- Handle Type
- Pistol-Grip
- Drill Chuck Type
- Keyed
- Air Pressure
- 90 psig
- Housing Material
- Aluminum
- Air Inlet Type
- NPT
- Free Speed
- 1,200 RPM
- Repairable
- Yes
- Handle Material
- Rubber
- Tool Weight
- 1.7 lb
- Horsepower
- 0.5 hp
- Power Source
- Air-Powered
Dimensions
- Overall Length
- 6 3/32 in
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Spindle Thread Size
- 3/8"-24
- Spindle Screw Size
- 3/8 in
- Chuck Size
- 1/4 in
Description
Air-Powered Drill, Free Speed 1,200 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 6 3/32 in, Tool Weight 1.7 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.