KEYLESS 3/8IN 1HP 2600 RPM DR

  • Mfr # SDR6P26NK3
  • Zoro # G824296624
product price: 
$
660.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Connection Size
1/4 in
Handle Material
Rubber
Tool Weight
2.3 lb
Overall Length
6 5/16 in
Application
Drilling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDR6P26NK3
Zoro #
G824296624
UPC #
781150261373
Country of Origin
United States

Dimensions

Air Inlet Connection Size
1/4 in
Overall Length
6 5/16 in
Spindle Screw Size
3/8 in
Spindle Thread Size
3/8"-24
Chuck Size
3/8 in
Hose Size - Minimum
3/8 in

Details

Item
Air-Powered Drill
Handle Material
Rubber
Tool Weight
2.3 lb
Application
Drilling
Air Inlet Type
NPT
Housing Material
Aluminum
Repairable
Yes
Includes
3-Jaw Chuck and Key
Variable Speed
No
Reversible
No
Drill Chuck Type
Keyless
Side to Center
4/5 in
Gear Train
Planetary
Air Pressure
90 psig
Horsepower
0.6 hp
Handle Type
Pistol-Grip
Air Consumption
25 scfm
Free Speed
2,600 RPM
Power Source
Air-Powered

Description

Air-Powered Drill, Free Speed 2,600 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 6 5/16 in, Tool Weight 2.3 lb

Ratings & reviews