Shop SIOUX TOOLS

1.0 HP 1/4" DRILL NR 2,600 RPM

  • Mfr # SDR10P26N2
  • Zoro # G324296315

product price: 
$
538.99
/ea
Free Shipping & Returns

Key Features

Air Consumption
30 scfm
Handle Material
Rubber
Reversible
No
Tool Weight
2.3 lb
Air Inlet Connection Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDR10P26N2
Zoro #
G324296315
UPC #
781150260604
Country of Origin
United States

Dimensions

Air Inlet Connection Size
1/4 in
Overall Length
6 1/2 in
Chuck Size
1/4 in
Spindle Thread Size
3/8"-24
Spindle Screw Size
3/8 in
Hose Size - Minimum
3/8 in

Details

Item
Air-Powered Drill
Air Consumption
30 scfm
Handle Material
Rubber
Reversible
No
Tool Weight
2.3 lb
Free Speed
2,600 RPM
Air Inlet Type
NPT
Variable Speed
No
Drill Chuck Type
Keyed
Handle Type
Pistol-Grip
Power Source
Air-Powered
Gear Train
Planetary
Application
Drilling
Includes
3-Jaw Chuck and Key
Air Pressure
90 psig
Housing Material
Aluminum
Horsepower
1 hp
Side to Center
4/5 in
Repairable
Yes

Description

Air-Powered Drill, Free Speed 2,600 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 6 1/2 in, Tool Weight 2.3 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.