Shop SIOUX TOOLS
See all product information
Create Account
DRILL NR 0.5HP 1/4 5000RPM
- Mfr # SDR5P50N2
- Zoro # G824296488
product price:Â
$
567.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Rubber
Housing Material
Aluminum
Hose Size - Minimum
3/8 in
Spindle Thread Size
3/8"-24
Includes
3-Jaw Chuck and Key
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR5P50N2
- Zoro #
- G824296488
- UPC #
- 781150512062
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Handle Material
- Rubber
- Housing Material
- Aluminum
- Includes
- 3-Jaw Chuck and Key
- Tool Weight
- 1.5 lb
- Side to Center
- 7/10 in
- Application
- Drilling
- Repairable
- Yes
- Handle Type
- Pistol-Grip
- Reversible
- No
- Air Pressure
- 90 psig
- Variable Speed
- No
- Power Source
- Air-Powered
- Drill Chuck Type
- Keyed
- Air Consumption
- 30 scfm
- Air Inlet Type
- NPT
- Horsepower
- 0.5 hp
- Gear Train
- Planetary
- Free Speed
- 5,000 RPM
Dimensions
- Hose Size - Minimum
- 3/8 in
- Spindle Thread Size
- 3/8"-24
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 5 1/2 in
- Chuck Size
- 1/4 in
- Spindle Screw Size
- 3/8 in
Description
Air-Powered Drill, Free Speed 5,000 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 5 1/2 in, Tool Weight 1.5 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.