DRILL REV 1/4 1800 RPM

  • Mfr # SDR5P18R2
  • Zoro # G724296694
product price: 
$
594.99
/ea
Free Shipping & Returns

Key Features

Reversible
Yes
Air Consumption
30 scfm
Horsepower
0.5 hp
Overall Length
5 13/16 in
Air Pressure
90 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDR5P18R2
Zoro #
G724296694
UPC #
781150511966
Country of Origin
United States

Dimensions

Overall Length
5 13/16 in
Spindle Thread Size
3/8"-24
Air Inlet Connection Size
1/4 in
Chuck Size
1/4 in
Spindle Screw Size
3/8 in
Hose Size - Minimum
3/8 in

Details

Item
Air-Powered Drill
Reversible
Yes
Air Consumption
30 scfm
Horsepower
0.5 hp
Air Pressure
90 psig
Tool Weight
1.5 lb
Repairable
Yes
Side to Center
7/10 in
Handle Material
Rubber
Application
Drilling
Air Inlet Type
NPT
Drill Chuck Type
Keyed
Housing Material
Aluminum
Handle Type
Pistol-Grip
Free Speed
1,800 RPM
Gear Train
Planetary
Power Source
Air-Powered
Includes
3-Jaw Chuck and Key
Variable Speed
No

Description

Air-Powered Drill, Free Speed 1,800 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 5 13/16 in, Tool Weight 1.5 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.