3 "T" HDL AIR DRILL-1/2IN-10

  • Mfr # 3T1340
  • Zoro # G924296371
product price: 
$
2,231.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Type
NPT
Drilling Capacity in Aluminum
1 in
Drill Chuck Type
Keyed
Drilling Capacity in Steel
1 in
Application
Drilling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3T1340
Zoro #
G924296371
UPC #
781150104816
Country of Origin
United States
Item
Air-Powered Drill
Air Inlet Type
NPT
Drilling Capacity in Aluminum
1 in
Drill Chuck Type
Keyed
Drilling Capacity in Steel
1 in
Application
Drilling
Drilling Capacity in Wood
1 in
Gear Train
Planetary
Air Pressure
90 psig
Free Speed
1,000 RPM
Reversible
No
Includes
3-Jaw Chuck and Key
Variable Speed
No
Air Consumption
35 scfm
Power Source
Air-Powered
Frequency of Use
Frequent Maintenance to Heavy Production
Number of Speed Settings
Continuous
Chuck Material
Metal
Bearing Design
Needle
Horsepower
1.2 hp
Drilling Capacity in Cast Iron
1 in
Side to Center
1 3/100 in
Handle Type
T-Handle
Tool Weight
7.6 lb
Air Inlet Gender
Female
Tool Life
Ultra Durable
Tool Series
3-Series
Handle Material
Aluminum with Rubber Grip
Exhaust Location
Front
Repairable
Yes
Throttle Type
Lever
Housing Material
Aluminum

Dimensions

Overall Width
2 13/32 in
Overall Length
35 in
Overall Height
35 in
Chuck Size
1/2 in
Spindle Thread Size
1/2"-20
Spindle Screw Size
1/2 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in

Description

Air-Powered Drill, Free Speed 1,000 RPM, Handle Material Aluminum with Rubber Grip, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 35 in, Right Angle Length Not Applicable, Tool Weight 7.6 lb

Ratings & reviews