SealantRemovalKit 90&45DegreesHEAD, Case

  • Mfr # SDR4A8F-SRK
  • Zoro # G124296140
product price: 
$
1,503.99
/ea
Free Shipping & Returns

Key Features

Repairable
Yes
Frequency of Use
Frequent Maintenance to Heavy Production
Tool Weight
2 lb
Exhaust Location
Rear
Tool Series
Signature Series Minature Angle Drill
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDR4A8F-SRK
Zoro #
G124296140
UPC #
781150511607
Country of Origin
United States

Dimensions

Spindle Thread Size
1/4"-28
Air Inlet Connection Size
1/4 in
Overall Width
1 13/32 in
Hose Size - Minimum
3/8 in
Spindle Screw Size
1/4 in
Overall Height
10 5/16 in
Chuck Size
1/4 in
Right Angle Length
1 1/8 in
Overall Length
10 5/16 in

Details

Item
Air Drill Kit
Repairable
Yes
Frequency of Use
Frequent Maintenance to Heavy Production
Tool Weight
2 lb
Exhaust Location
Rear
Tool Series
Signature Series Minature Angle Drill
Air Inlet Gender
Female
Drill Chuck Type
Threaded
Throttle Type
Lever
Application
Sealant Removal
Variable Speed
No
Horsepower
0.4 hp
Air Inlet Type
NPT
Power Source
Air-Powered
Tool Life
Long Lasting
Air Consumption
21 scfm
Bearing Design
Needle
Includes
(10) Sealant Cutters, 45 Degrees Angle Head
Air Pressure
90 psig
Handle Type
Miniature Angle
Number of Speed Settings
Continuous
Free Speed
800 RPM
Gear Train
Planetary
Housing Material
Aluminum
Side to Center
7/10 in
Handle Material
Composite
Reversible
No

Description

Air Drill Kit, Free Speed 800 RPM, Handle Material Composite, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 10 5/16 in, Right Angle Length 1 1/8 in, Tool Weight 2 lb

Ratings & reviews