Shop SIOUX TOOLS

DRILL REV 2000 RPM 3/8IN KEYLES

  • Mfr # SDR10P20RK3
  • Zoro # G024296219

product price: 
$
600.99
/ea
Free Shipping & Returns

Key Features

Power Source
Air-Powered
Handle Type
Pistol-Grip
Handle Material
Rubber
Variable Speed
No
Air Consumption
30 scfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDR10P20RK3
Zoro #
G024296219
UPC #
781150387493
Country of Origin
United States

Dimensions

Spindle Thread Size
3/8"-24
Air Inlet Connection Size
1/4 in
Spindle Screw Size
3/8 in
Overall Length
7 19/32 in
Hose Size - Minimum
3/8 in
Chuck Size
3/8 in

Details

Item
Air-Powered Drill
Power Source
Air-Powered
Handle Type
Pistol-Grip
Handle Material
Rubber
Variable Speed
No
Air Consumption
30 scfm
Application
Drilling
Includes
3-Jaw Chuck and Key
Free Speed
2,000 RPM
Tool Weight
2.6 lb
Repairable
Yes
Gear Train
Planetary
Drill Chuck Type
Keyless
Horsepower
1 hp
Air Inlet Type
NPT
Side to Center
4/5 in
Air Pressure
90 psig
Reversible
Yes
Housing Material
Aluminum

Description

Air-Powered Drill, Free Speed 2,000 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 7 19/32 in, Tool Weight 2.6 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.